Shop EATON
See all product information
Create Account
Safety Switch, Nonfusible, 2P, NEMA 3R, Steel
- Mfr # DH265URK
- Zoro # G014237710
product price:Â
$
2,390.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Contact Form
DP
Current Rating
400 A
Enclosure Type
NEMA 3R
HP
50 HP @ 600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH265URK
- Zoro #
- G014237710
- UPC #
- 78668517667
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Contact Form
- DP
- Current Rating
- 400 A
- Enclosure Type
- NEMA 3R
- HP
- 50 HP @ 600 V
- Voltage
- 600 V
- Housing Material
- Steel
- Standards
- UL Listed
Description
480 to 600 VAC, 600 VDC, 400 A, 50 HP, 2-Pole, 2-Wire, NEMA 3R, Painted Galvanized Steel, Non-Fusible, Heavy Duty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.