Safety Switch, Nonfusible, 3P, NEMA 1, Lever
- Mfr # DH362UGK2
- Zoro # G114236422
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Contact Form
3P
Current Rating
60 A
Enclosure Type
NEMA 1
Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH362UGK2
- Zoro #
- G114236422
- UPC #
- -
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Contact Form
- 3P
- Current Rating
- 60 A
- Enclosure Type
- NEMA 1
- Voltage
- 600 V
- Handle Type
- Lever
Description
Safety switch, 60 A, 600V AC, 3 poles, 3 wires, non-fusible, NEMA 1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.