Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, Nonfusible, 3P, Three Phase, NEMA 3R, Lever, Steel

  • Mfr # DH366URK

  • Zoro # G214236575


product price: $3,138.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Protection Method
Nonfusible
Contact Form
3P
Current Rating
600 A
Phase
Three
Enclosure Type
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH366URK
Zoro #
G214236575
UPC #
78211320758
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3P
Current Rating
600 A
Phase
Three
Enclosure Type
NEMA 3R
HP
500 HP @ 600 V
Voltage
600 V
Handle Type
Lever
Housing Material
Steel
Standards
UL Listed

Description

480 to 600 VAC, 250 VDC, 600 A, 500 HP, 3-Pole, 3-Wire, NEMA 3R, Painted Galvanized Steel, Non-Fusible, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.