
Safety Switch, Nonfusible, NEMA 3R, Steel
Mfr # DCG3061URM
Zoro # G716113602
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Current Rating
30 A
Enclosure Type
NEMA 3R
Voltage
600 V
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCG3061URM
Zoro #
G716113602
UPC #
78668555670
Country of Origin
United States
Details
Item
Safety Switch
Protection Method
Nonfusible
Current Rating
30 A
Enclosure Type
NEMA 3R
Voltage
600 V
Housing Material
Steel
Standards
UL 98B
Description
EATON HEAVY-DUTY DC DISCONNECT,FOR GROUNDED PV SYSTEMS,30A,PAINTED GALVANIZED ST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.