
Safety Switch, Nonfusible, NEMA 3R, Steel
Mfr # DH262URK
Zoro # G314237786
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Current Rating
60 A
Enclosure Type
NEMA 3R
Housing Material
Steel
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH262URK
Zoro #
G314237786
UPC #
78668517664
Country of Origin
United States
Details
Item
Safety Switch
Protection Method
Nonfusible
Current Rating
60 A
Enclosure Type
NEMA 3R
Housing Material
Steel
Standards
UL Listed
Description
480 to 600 VAC, 600 VDC, 60 A, 25 HP, 2-Pole, 2-Wire, NEMA 3R, Painted Galvanized Steel, Non-Fusible, Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.