Zoro Homepage

Safety Switch, Nonfusible, NEMA 3R, Steel

  • Mfr # DH367URK

  • Zoro # G514239788


product price: $3,501.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Nonfusible
Enclosure Type
NEMA 3R
Housing Material
Steel
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH367URK
Zoro #
G514239788
UPC #
78211358975
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Nonfusible
Enclosure Type
NEMA 3R
Housing Material
Steel
Standards
UL Listed

Description

480 to 600 VAC, 250 VDC, 800 A, 500 HP, 3-Pole, 3-Wire, NEMA 3R, Painted Galvanized Steel, Non-Fusible, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.