Zoro Homepage

Safety Switch, Nonfusible, Single Phase, NEMA 1, Steel

  • Mfr # DH361UGKRS

  • Zoro # G714239700


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Current Rating
30 A
Phase
Single
Enclosure Type
NEMA 1
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH361UGKRS
Zoro #
G714239700
UPC #
78211366514
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Nonfusible
Current Rating
30 A
Phase
Single
Enclosure Type
NEMA 1
Voltage
600 V
Housing Material
Steel
Standards
UL Listed

Description

Heavy duty single-throw non-fused safety switch, Single-throw, 30 A, NEMA 1, Painted steel, Three-pole, Three-wire, 7.5 at 480 Vac TD 1 Ph, 10 at 600 Vac TD 1 Ph, 10 at 240 Vac TD 3 Ph, 20 at 480 Vac TD 3 Ph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.