Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, Nonfusible, Single Phase, NEMA 3R, Steel

  • Mfr # DH161URKN

  • Zoro # G216107019


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Current Rating
30 A
Phase
Single
Enclosure Type
NEMA 3R
HP
5 @ 250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH161URKN
Zoro #
G216107019
UPC #
78668537569
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Nonfusible
Current Rating
30 A
Phase
Single
Enclosure Type
NEMA 3R
HP
5 @ 250 V
Housing Material
Steel
Standards
UL Listed

Description

600 VAC, 250 VDC, 30 A, 5 HP, 1-Pole, 1-Wire, NEMA 3R, Painted Galvanized Steel, Non-Fusible, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.