Zoro Homepage

Safety Switch, Nonfusible, Single Phase, NEMA 3R, Steel

  • Mfr # DH163URKN

  • Zoro # G416107086


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Current Rating
100 A
Phase
Single
Enclosure Type
NEMA 3R
HP
20 HP @ 250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH163URKN
Zoro #
G416107086
UPC #
78668537571
Country of Origin
Canada

Details

Item
Safety Switch
Protection Method
Nonfusible
Current Rating
100 A
Phase
Single
Enclosure Type
NEMA 3R
HP
20 HP @ 250 V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed

Description

EATON DC DISCONNECT, SINGLE-THROW, 100 A, NEMA 3R, PAINTED GALVANIZED STEEL, CLASS R FUSES, NON-FUSIBLE, SINGLE-POLE, ONE-WIRE, 20 AT 250 VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.