Shop EATON
See all product information
Create Account
Safety Switch, Nonfusible, SPST, Single Phase, NEMA 3R, Steel
- Mfr # DH264URK
- Zoro # G014236409
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Contact Form
DPST
Current Rating
200 A
Phase
Single
Enclosure Type
NEMA 3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH264URK
- Zoro #
- G014236409
- UPC #
- 78668517666
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Contact Form
- DPST
- Current Rating
- 200 A
- Phase
- Single
- Enclosure Type
- NEMA 3R
- Voltage
- 600 V
- Housing Material
- Steel
- Standards
- UL Listed
Description
EATON HEAVY DUTY SINGLE-THROW NON-FUSED SAFETY SWITCH, SINGLE-THROW, 200A, NEMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.