Zoro Homepage

Safety Switch, Nonfusible, Three Phase, NEMA 1, Steel

  • Mfr # DH465UGK

  • Zoro # G714236594


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Current Rating
400 A
Phase
Three
Enclosure Type
NEMA 1
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH465UGK
Zoro #
G714236594
UPC #
78211395221
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Nonfusible
Current Rating
400 A
Phase
Three
Enclosure Type
NEMA 1
Voltage
600 V
Housing Material
Steel
Standards
UL Listed

Description

EATON HEAVY DUTY SINGLE-THROW NON-FUSED SAFETY SWITCH, SINGLE-THROW, 400 A, NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.