Zoro Homepage

Safety Switch, Three Phase, NEMA 3R, Outdoor, Steel

  • Mfr # DPU362RA

  • Zoro # G608670091


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Phase
Three
Environment
Outdoor
Enclosure Type
NEMA 3R
HP
15 HP @ 240 V, 30 HP @ 480 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPU362RA
Zoro #
G608670091
UPC #
786685547015
Country of Origin
United States

Details

Item
Safety Switch
Current Rating
60 A
Phase
Three
Environment
Outdoor
Enclosure Type
NEMA 3R
HP
15 HP @ 240 V, 30 HP @ 480 V
Voltage
480 V
Housing Material
Steel

Description

An Air Conditioning AC Disconnect provides some installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit. The unit is approved for outdoor use and features a metallic enclosure. This is a 60 Amp 3-phase molded case switch.
  • Type: 3-phase switch
  • Amperage rating: 60 Amp
  • Color: ANSI 61 gray
  • Enclosure: NEMA 3R
  • Enclosure material: galvanized steel
  • Interrupt rating: 10 kAIC
  • Horsepower: 15 HP at 240-Volt, 30 HP at 480-Volt
  • Voltage rating: 240-Volt/480-Volt
  • Wire size: #14-4 AWG Cu/Al

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.