Zoro Homepage

Safety Switches 400A EA

  • Mfr # DT400JK

  • Zoro # G016106625


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
400 A
For Fuse Class
Class J
Voltage
600 V
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT400JK
Zoro #
G016106625
UPC #
78211377498
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
400 A
For Fuse Class
Class J
Voltage
600 V
Standards
UL Listed

Description

400A_ 600V_ @J@ FUSE KIT_ 6 POLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.