Zoro Homepage

Safety Switches

  • Mfr # DG321NRBME

  • Zoro # G316524723


product price: $96.55
/ea
Free Shipping & Returns

Key Features

Fuse Provision
Fusible
DC Voltage Rating
240 V
Number of Wires
4
AC Voltage Rating
240 V
NEMA Enclosure Type
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG321NRBME
Zoro #
G316524723
UPC #
786679000000
Country of Origin
United States

Details

Fuse Provision
Fusible
DC Voltage Rating
240 V
Number of Wires
4
AC Voltage Rating
240 V
NEMA Enclosure Type
NEMA 3R
Number of Poles
3
Type
General Duty
Current Rating
30 A

Description

Eaton General duty cartridge fuse safety switch, NEMA 3R, Painted galvanized steel, Class H fuses, 30 A, Fusible with neutral, Three-pole, Four-wire, Category: general duty safety switch, 240 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.