Safety Switches DH 3P 30A 240V 50/60Hz 3Ph Fusible 3Wire NEMA 1
- Mfr # DH321FGKG
- Zoro # G714236204
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Single
For Fuse Class
Class H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH321FGKG
- Zoro #
- G714236204
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- 3PST
- Current Rating
- 30 A
- Phase
- Single
- For Fuse Class
- Class H
- Enclosure Type
- NEMA 1
- Voltage
- 240 V
- Housing Material
- Steel
Description
Enhanced visible blade single-throw safety switch, 30 A, NEMA 1, Painted steel, Class H, Fusible without neutral, Three-pole, Three-wire, 240 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.