This item is Discontinued.

Eaton Safety Switches DH 3P 30A 600V 50/60Hz 3Ph Fusible 3Wire NEMA 1 DH361FWK316

This item is Discontinued.

Eaton

Safety Switches DH 3P 30A 600V 50/60Hz 3Ph Fusible 3Wire NEMA 1 (Discontinued)

Mfr # DH361FWK316
Zoro # G416106492
UPC # 78211468730
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DH361FWK316
Zoro #
G416106492
UPC #
78211468730
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H
Enclosure Type
NEMA 4X
Voltage
600 V
Housing Material
Stainless Steel
Standards
UL Listed

Description

EATON HEAVY DUTY SINGLE-THROW FUSED SAFETY SWITCH, HEAVY DUTY SAFETY SWITCH, SIN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.