Shop EATON
See all product information
Create Account
Safety Switches DH 3P 30A 600V 50/60Hz 3Ph Non Fusible 4Wire EA NEMA 3R
- Mfr # DH361URKN
- Zoro # G416106539
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Single
Enclosure Type
NEMA 3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH361URKN
- Zoro #
- G416106539
- UPC #
- 2114610007
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Contact Form
- 3PST
- Current Rating
- 30 A
- Phase
- Single
- Enclosure Type
- NEMA 3R
- Voltage
- 600 V
- Standards
- UL Listed
- Number of Wires
- 4
- NEMA Enclosure Type
- NEMA 3R
- Number of Poles
- 3
Description
Heavy duty single-throw non-fused safety switch, Single-throw, 30 A, NEMA 3R, Painted galvanized steel, Non-Fusible, Three-pole, 5 at 250 Vdc, Three-wire, 7.5 at 480 Vac TD 1 Ph, 10 at 600 Vac TD 1 Ph, 10 at 240 Vac TD 3 Ph
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.