This item is Discontinued.

This item is Discontinued.
Safety Switches DH 3P 60A 600V 50/60Hz 3Ph Non Fusible 3Wire NEMA 1 (Discontinued)
Mfr #
DH362UGKN
Zoro #
G514236329
Country of Origin United States
Category Safety Disconnect Switches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DH362UGKN
Zoro #
G514236329
UPC #
-
Country of Origin
United States
Details
Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3P
Current Rating
60 A
Enclosure Type
NEMA 1
Voltage
600 V
Standards
UL Listed
Number of Poles
3
Description
Safety switch, 60 A, 600V AC, 3 poles, 3 wires, non-fusible, NEMA 1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.