
Safety Switches
Mfr # DH364NDK
Zoro # G116524718
product price: $1,178.99
/ea
Free Shipping & Returns
Key Features
Current Rating
200 A
Fuse Provision
Fusible
AC Voltage Rating
480 V
Enclosure Material
Steel
Neutral Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DH364NDK
Zoro #
G116524718
UPC #
78211320691
Country of Origin
United States
Dimensions
Size
16 in. W x 11.5 in. D x 34.38 in. H
Details
Current Rating
200 A
Fuse Provision
Fusible
AC Voltage Rating
480 V
Enclosure Material
Steel
Neutral Type
Solid
Number of Poles
3
Enclosure Type
NEMA 3R/12
DC Voltage Rating
250 V
Type
Heavy Duty
Number of Wires
4
Fuse Type
Class H
Power Rating
50 HP at 480/600 VAC 1-Phase, 125 HP at 480 VAC 3-Phase, 150 HP at 600 VAC 3-Phase (Time Delay Fuse)
Standards
UL 98
Finish
Painted Galvanized
Series
DH
Description
480 to 600 VAC, 250 VDC, 200 A, 150 HP, 3-Pole, 4-Wire, NEMA 12, Painted Galvanized Steel, Solid Neutral, Class H/Time Delay Fusible, Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.