
Screw connection single level ground block, 8 AWG/6 mm2 maximum wire, 50PK
Mfr # XBUT6PE
Zoro # G616267832
product price: $589.99
/pk 50, $11.80/ea
Free Shipping & Returns
Key Features
Mounting Type
DIN
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XBUT6PE
Zoro #
G616267832
UPC #
782116904969
Country of Origin
Germany
Details
Item
Terminal Block
Mounting Type
DIN
Connection Type
Screw Clamp
Description
Eaton XB IEC terminal block, Screw connection single level ground block, Green/yellow, 8 AWG/6 mm2 maximum wire, IEC #15-3 AWG, UL #14-1/0 AWG wire. Eatonsrobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies - screw, spring cage andinsulationdisplacementconnection IDC - reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.