
Screw connection single level through-feed terminal block, 8.2 mm, Gray, 50PK
Mfr # XBUT6
Zoro # G916267884
product price: $197.99
/pk 50, $3.96/ea
Free Shipping & Returns
Key Features
Mounting Type
DIN
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XBUT6
Zoro #
G916267884
UPC #
782116904945
Country of Origin
Germany
Details
Item
Terminal Block
Mounting Type
DIN
Connection Type
Screw Clamp
Description
Eaton XB IEC terminal block, Screw connection single level through-feed terminal block, 8.2 mm, Gray, 8 AWG/6 mm2 maximum wire, IEC 800V, EN 700V, UL 600V, IEC #24-8 AWG, EN #24-8 AWG, UL #24-8 AWG wire. Eatonsrobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies - screw, spring cage andinsulationdisplacementconnection IDC - reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.