Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, Black, Metal, Key Included

  • Mfr # 10250T722BK

  • Zoro # G714652646


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained/Maintained
Contact Form
1NO/1NC
Operator Head Material
Metal
Cam
1
Standards
CE, CSA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T722BK
Zoro #
G714652646
UPC #
786689804770
Country of Origin
Dominican Republic

Dimensions

Manufacturer Warranty Length
1 yr
Overall Height
4 in
Overall Width
2.5 in
Overall Depth
2.5 in
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Action
Maintained/Maintained
Contact Form
1NO/1NC
Operator Head Material
Metal
Cam
1
Standards
CE, CSA, UL Listed
AC Contact Rating
10 A @ 600 V
Series
10250T
IP Rating
IP65
DC Contact Rating
2.5 A @ 250 V
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Number of Positions
2
Switch Function @ 4th Position
No Fourth Position
Includes Operator Key
Key Included
Operator Head Type
Short-Handled Knob
Switch Function @ 3rd Position
No Third Position
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Switch Function @ 1st Position
Off
Operator Head Color
Black
Switch Function @ 2nd Position
Off
Key Removal Position
Right

Description

Selector Switch, Maintained/Maintained Action, 1NO/1NC Contact Form, Operator Head Material Metal, IP Rating IP65, Cam 1, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.