Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, Black, Metal, Key Included

  • Mfr # 10250T723BK

  • Zoro # G714652936


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained/Maintained
Contact Form
2NO/2NC
Operator Head Material
Metal
Cam
1
Series
10250T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T723BK
Zoro #
G714652936
UPC #
786685280707
Country of Origin
Dominican Republic

Dimensions

Overall Depth
1 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Height
1 in
Overall Width
1 in

Details

Item
Selector Switch
Action
Maintained/Maintained
Contact Form
2NO/2NC
Operator Head Material
Metal
Cam
1
Series
10250T
DC Contact Rating
2.5 A @ 250 V
Standards
CE, CSA, UL Listed
IP Rating
IP65
AC Contact Rating
10 A @ 600 V
Number of Positions
2
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Switch Function @ 3rd Position
No Third Position
Switch Function @ 1st Position
Off
Operator Illumination
Non-Illuminated
Includes Operator Key
Key Included
Operator Head Type
Short-Handled Knob
Switch Function @ 2nd Position
Off
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Key Removal Position
Right
Operator Head Color
Black

Description

Selector Switch, Maintained/Maintained Action, 2NO/2NC Contact Form, Operator Head Material Metal, IP Rating IP65, Cam 1, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.