Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, Black, Metal, Key Included

  • Mfr # E34EX743BK

  • Zoro # G214652955


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO/2NC
Action
Maintained/Maintained/Maintained/Maintained
Cam
7
Operator Head Material
Metal
Number of Positions
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX743BK
Zoro #
G214652955
UPC #
782114534588
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 in
Overall Width
1 in

Details

Item
Selector Switch
Contact Form
2NO/2NC
Action
Maintained/Maintained/Maintained/Maintained
Cam
7
Operator Head Material
Metal
Number of Positions
4
AC Contact Rating
10 A @ 600 V
Series
E34
IP Rating
IP65
DC Contact Rating
2.5 A @ 250 V
Standards
CE, CSA, FDA Approved, UL Listed
Switch Function @ 3rd Position
Off
Key Removal Position
Any Position
Switch Function @ 4th Position
Off
Switch Function @ 1st Position
Off
Operator Head Type
Short-Handled Knob
Operator Head Color
Black
Hazardous Location Specification
Class I, Div 2, Group B, C, D
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Includes Operator Key
Key Included
Operator Illumination
Non-Illuminated
Switch Function @ 2nd Position
Off

Description

Selector Switch, Maintained/Maintained/Maintained/Maintained Action, 2NO/2NC Contact Form, Operator Head Material Metal, IP Rating IP65, Cam 7, Standards CE, CSA, FDA Approved, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.