Shop EATON

Selector Switch, Illum, 3 Pos, 30mm, Red

  • Mfr # 10250ED1117-2LR
  • Zoro # G5226295

product price: 
$
302.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Contact Form
1NO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10250ED1117-2LR
Zoro #
G5226295
UPC #
786680121449
Country of Origin
United States
Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Contact Form
1NO
Operator Head Material
Polymer
Cam
3
Color
Red
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Zinc
Position
3
Bezel Color
Chrome
Lamp Type
Incandescent
Switch Operation @ Position B
OO
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position A
XO
IP Rating
IP68
Contact Rating
10A @ 660V AC/DC
Standards
CE, CSA, UL Listed
NEMA Contact Rating Designation
A600 / P600
Lamp Module Type
Transformer
Includes
Contact Block, Selector Switch Operator
Lamp Module Voltage
120V AC
Lamp Voltage
6V AC
Switch Operation @ Position C
OX
Replacement Lamp
Mfr. No. 755
AC Contact Rating
10 A @ 660 V
Series
10250T
DC Contact Rating
5 A @ 250 V
Compliances
CE Marked
Illumination
Illuminated
Certifications
UL Listed
Product Name
Eaton 10250T pushbutton
Switch Function @ 4th Position
No Fourth Position
Contact Block Material
Metal
Operator Illumination
Illuminated
Lamp Voltage - Maximum
120 V AC
Switch Function @ 3rd Position
On
Switch Function @ 2nd Position
Off
Switch Function @ 1st Position
On
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Operator Head Type
Long-Handled Knob
Number of Positions
3
Operator Head Color
Red

Dimensions

Size
30 mm
Product Width
2.25 in
Product Length/Depth
5 in
Product Height
2.125 in
Manufacturer Warranty Length
1 yr
Overall Width
2.25 in
Overall Height
2.12 in
Panel Cutout Diameter
30 mm
Overall Depth
5 in

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO Contact Form, Type of Operator Lever, Color Red, Operator Head Material Polymer, Basic Material Metal, Bezel Material Zinc, Bezel Color Chrome, Contact Rating 10A @ 660V AC/DC, NEMA Contact Rating Designation A600 / P600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP68, Cam 3, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.