Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C400GK36A
Zoro #
G3613294
UPC #
782113559056
Country of Origin
United States
Dimensions
Starter Size
00 to 2
Product Width
4.438 in
Product Length/Depth
7.781 in
Product Height
4.125 in
Details
Item
Selector Switch Kit
Color
Green, Red
NEMA Rating
1
Legend
Hand/Off/Auto
For Use With
Type 1 Enclosed Starters
Series
Freedom
Voltage Rating
120 V
Certifications
UL Listed
Light color
Red run, green off
Type
Selector switch kit
Product Name
Eaton Freedom NEMA cover control kit
Operator
Selector Switch
Starter Style
NEMA
Compatible with Series
Type 1 Enclosed Starters
Operator Function
Hand/Off/Auto
NEMA Enclosure Rating
1
Description
Selector Switch Kit, NEMA Enclosure Rating 1, Color Green, Red, Operator Function Hand/Off/Auto, Starter Style NEMA, Operator Selector Switch, Compatible with Series Type 1 Enclosed Starters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.