Zoro Homepage

Selector Switches

  • Mfr # 10250T6403

  • Zoro # G421852407


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Series
10250T
Action
Maintained
Size
30.5 mm
NEMA Rating
NEMA 3, 3R, 4, 4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T6403
Zoro #
G421852407
UPC #
78211334759
Country of Origin
United States

Dimensions

Size
30.5 mm

Details

Series
10250T
Action
Maintained
NEMA Rating
NEMA 3, 3R, 4, 4X, 12, 13

Description

30.5 MM, 120 VAC/VDC, 3-Position, 3-Cam Code, 60D Throw, Maintained, Incandescent Light, Knob/Lever, Heavy Duty, Illuminated Selector Switch Operator

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.