Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switches

  • Mfr # C22-WRS-MS1-K01

  • Zoro # G421851431


product price: $41.55
/ea

Key Features

Action
Maintained
Contact Form
1NC
Series
C22
Size
22.5 mm
NEMA Rating
NEMA 4X, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-WRS-MS1-K01
Zoro #
G421851431
UPC #
1508129777
Country of Origin
United States

Dimensions

Size
22.5 mm

Details

Action
Maintained
Contact Form
1NC
Series
C22
NEMA Rating
NEMA 4X, 13
Standards
UL, CSA

Description

22.5 MM, 1NC, NEMA 4X/13, IP65, Silver Bezel, Center-Right 40D, MS1 Lock Mechanism, 2-Position, Maintained, Key Operated, Non-Illuminated Selector Switch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.