Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switches

  • Mfr # C22-WRS-MS1-K11-P65

  • Zoro # G716128613


product price: $448.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Size
22.5 mm
Contact Form
1 NO-1 NC
Series
C22
Standards
EN 60947, IEC 60947, CSA Certified, UL Listed, DIN VDE 0600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-WRS-MS1-K11-P65
Zoro #
G716128613
UPC #
1508181777
Country of Origin
Germany

Dimensions

Size
22.5 mm

Details

IP Rating
IP65
Contact Form
1 NO-1 NC
Item
Compact pushbutton
Series
C22
Standards
EN 60947, IEC 60947, CSA Certified, UL Listed, DIN VDE 0600
NEMA Rating
NEMA 4X, NEMA 13
Bezel Color
Silver

Description

22.5 MM, 1NO-1NC, NEMA 4X/13, IP65, 3.5 M Flying Lead, Silver Titanium Bezel, Left-Right 60D, MS1 Lock Mechanism, 2-Position, Maintained, Key Operated, Non-Illuminated Selector Switch with Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.