
Selector Switches
Mfr # C22-WS-MS2-K11
Zoro # G416128555
product price: $55.95
/eaKey Features
Standards
EN 60947, UL Listed, IEC 60947, CSA Certified, DIN VDE 0600
Size
22.5 mm
Series
C22
Contact Form
1 NO-1 NC
Bezel Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C22-WS-MS2-K11
Zoro #
G416128555
UPC #
-
Country of Origin
Germany
Dimensions
Size
22.5 mm
Details
Standards
EN 60947, UL Listed, IEC 60947, CSA Certified, DIN VDE 0600
Series
C22
Contact Form
1 NO-1 NC
Item
Compact pushbutton
Bezel Color
Silver
Color
Black
Description
22.5 MM, 1NO-1NC, NEMA 4X/13, IP65, Silver Bezel, Center-Right 40D, MS2 Lock Mechanism, 2-Position, Momentary, Key Operated, Non-Illuminated Selector Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.