Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switches EA

  • Mfr # 10250T46KB

  • Zoro # G821856128


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained
Series
10250T
Standards
UL
Size
30.5 mm
Contact Form
2NO-2NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10250T46KB
Zoro #
G821856128
UPC #
782113365176
Country of Origin
Germany

Dimensions

Size
30.5 mm

Details

Action
Maintained
Series
10250T
Standards
UL
Contact Form
2NO-2NC
NEMA Rating
NEMA 4X

Description

30.5 MM, Maintained, 2NO-2NC, 4-Position, Left-Center-Right 40D, Black Knob, Chrome Plated Die-Cast Zinc, Knob, Non-Illuminated Selector Switch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.