
Selector Switches
Mfr # M22-WRK3
Zoro # G921854741
product price: $13.19
/eaKey Features
Bezel Material
Silver
Action
Maintained
NEMA Rating
NEMA 4X
Size
22.5 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22-WRK3
Zoro #
G921854741
UPC #
786685281704
Country of Origin
Germany
Dimensions
Size
22.5 mm
Details
Bezel Material
Silver
Action
Maintained
NEMA Rating
NEMA 4X
Color
Black
Series
M22
Description
22.5 MM, Maintained, 3-Position, Black, Left-Center-Right 60D, Knob
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.