Selector Switches Non-Illuminated 3 Position Black EA NEMA 3/3R/4/4X/12/13

  • Mfr # 10250T1333

  • Zoro # G921850712


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
30.5 mm
Action
Momentary/Maintained/Maintained
NEMA Rating
NEMA 4X
Series
10250T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T1333
Zoro #
G921850712
UPC #
78211322639
Country of Origin
Germany

Dimensions

Size
30.5 mm

Details

Color
Black
Action
Momentary/Maintained/Maintained
NEMA Rating
NEMA 4X
Series
10250T

Description

30.5 MM, Momentary/Maintained, 3-Position, 3-Cam Code, Black, Die-Cast Zinc, Left-Center-Right 60D, Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.