Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switches Non-Illuminated 3 Position EA

  • Mfr # E34VLBK1

  • Zoro # G521850495


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Action
Momentary/Maintained/Momentary
NEMA Rating
NEMA 4X
Color
Black
Size
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E34VLBK1
Zoro #
G521850495
UPC #
78211372258
Country of Origin
Germany

Dimensions

Size
30.5 mm

Details

Action
Momentary/Maintained/Momentary
NEMA Rating
NEMA 4X
Color
Black

Description

EATON E34 PUSHBUTTON, E34, 30.5 MM, CORROSION RESISTANT, CAM 2, 60 THROW, NEMA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.