Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SelectorSwitch, Non-Illum, 2Pos, 22mm, Black

  • Mfr # M22-WRS-K11

  • Zoro # G3631569


product price: $93.11
/ea
Free Shipping & Returns

Key Features

Size
22.5 mm
Contact Form
1NO/1NC
Action
Maintained / Maintained
Cam
No Cam Required
Operator Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-WRS-K11
Zoro #
G3631569
UPC #
786685274829
Country of Origin
Germany

Dimensions

Size
22.5 mm
Product Width
1.18 in
Product Height
3.19 in
Product Length/Depth
1.46 in
Panel Cutout Diameter
22 mm
Overall Depth
2.76 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Overall Width
2 in

Details

Item
Selector Switch
Contact Form
1NO/1NC
Action
Maintained / Maintained
Cam
No Cam Required
Operator Head Material
Plastic
Bezel Material
Silver
Standards
BV, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Type
22.5 mm Modular
AC Contact Rating
6 A @ 230 V
Series
M22
IP Rating
IP67, IP69K
DC Contact Rating
3 A @ 24 V
Bezel
Silver
Actuator
Button, flush
Compliances
CE Marked
Special features
M22 series
Application
Pushbutton
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Illumination
Illuminated
Actuator function
Momentary
Button color
Green
Contact configuration
1 NO-1 NC
Certifications
CCC Marked
Key Code
MS1
Number of Positions
2
Actuator Color
Black
Operating Mode
Maintained
Operating Cycles
100,000 operations
Product Name
Eaton M22 modular pushbutton
Nema Rating
NEMA 4X, NEMA 13
Contact Block Material
Plastic
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 2nd Position
On
Operator Head Color
Black
Switch Function @ 3rd Position
No Third Position
Switch Function @ 1st Position
On
Operator Illumination
Non-Illuminated
Operator Head Type
Short-Handled Knob
Maintained Action Release
Key

Description

Selector Switch, Maintained/Maintained Action, 1NO/1NC Contact Form, Operator Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Cam No Cam Required, Standards BV, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.