Shop EATON
See all product information
Create Account
SelectorSwitchKnob, Knob, 30.5mm, White
- Mfr # 10250TKW
- Zoro # G5228492
product price:Â
$
17.59
/ea
Key Features
Size
30 mm
Color
White
For Use With
Eaton 10250T Series Selector Switches
Switch Style
Knob
Legend
Blank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10250TKW
- Zoro #
- G5228492
- UPC #
- 786680124921
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 30 mm
- Product Length/Depth
- 5 in
- Product Height
- .2 in
- Product Width
- 4 in
- Compatible Panel Cutout Diameter
- 30 mm
Details
- Item
- Selector Switch Knob
- Color
- White
- For Use With
- Eaton 10250T Series Selector Switches
- Switch Style
- Knob
- Legend
- Blank
- Series
- 10250T
- Type
- 30.5 mm, Heavy-Duty Watertight/Oiltight
- Actuator color
- White
- Compliances
- CE Marked
- Used with
- Selector switch, non-illuminated
- Certifications
- UL Listed
- Product Name
- Eaton 10250T pushbutton selector switch operator knob
- Compatible Product Type
- Selector Switches
- Compatible with Series
- 10250T
- Compatible Series
- 10250T
- Wire Color
- White
Description
Selector Switch CapSize 30mm, Voltage 660VAC/DCAmps AC 10Color WhiteLever Knob, NEMA Rating UL (NEMA) Type 3, 3R, 4, 4X, 12, 13Material of Construction Zinc Die Cast Construction with Chromeplated Housing and Mounting Nut, Standards UL, CE, CSA, Includes Selector Swithc Operator Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.