Shop EATON
See all product information
Create Account
SERIES C COMPLETE MOLDED CASE CIRCUIT BREAKER, F-FRAME, HFD, COMPLETE BREA
- Mfr # HFD1100
- Zoro # G316452170
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Series
Series C
Number of Poles
1
AC Voltage Rating
347V AC
Circuit Breaker Type
Molded Case
Max. AIR Rating
65kA at 480V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HFD1100
- Zoro #
- G316452170
- UPC #
- 78667917535
- Country of Origin
- United States
Dimensions
- Frame Size
- F
- Width
- 1.38 in
- Depth
- 3.88 in
- Height
- 6 in
Details
- Item
- Circuit Breaker
- Series
- Series C
- Amps
- 100 A
- Number of Poles
- 1
- AC Voltage Rating
- 347V AC
- Circuit Breaker Type
- Molded Case
- Max. AIR Rating
- 65kA at 480V AC
- Trip Type
- Fixed Thermal Magnetic, Molded Case
- Instantaneous Trip
- Fixed
- Terminal Connection
- Load Side
- DC Voltage Rating
- 125V DC
- Interrupt Rating
- 65 kAAt 277 V AC, 10 KiloampAt 125Volt DC (UL), 65 KiloampAt 220/240 V AC, 10 KiloampAt 125V DC (IEC)
Description
EATON SERIES C COMPLETE MOLDED CASE CIRCUIT BREAKER, F-FRAME, HFD, COMPLETE BREA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.