Shop EATON
See all product information
Create Account
Series C complete molded case circuit breaker, K-frame, HKD, Complete breaker, Fixed
- Mfr # HKD3300WC05
- Zoro # G816452007
product price:Â
$
4,866.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
300 A
Number of Poles
3
Frame Size
K
Standards
UL Listed, CSA Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HKD3300WC05
- Zoro #
- G816452007
- UPC #
- 1068400331
- Country of Origin
- United States
Dimensions
- Frame Size
- K
Details
- Item
- Molded case circuit breaker
- Series
- C
- Amps
- 300 A
- Number of Poles
- 3
- Standards
- UL Listed, CSA Certified
- Interrupt Rating
- 100 kAAt 240 V AC, 65 kAAt 480 V AC
- Frame Type
- K
- AC Voltage Rating
- 600V AC
Description
Eaton Series C complete molded case circuit breaker, K-frame, HKD, Complete breaker, Fixed thermal, fixed magnetic trip, Three-pole, 300A, 600 Vac, 250 Vdc, 100 kA at 240 Vac, 65 kA at 480 Vac, Without terminals, 50/60 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.