SERIES G MOLDED CASE CIRCUIT BREAKER EARTH LEAkAGE MODULE, JG-FRAME, COMPL
- Mfr # ELJBN3250W
- Zoro # G916451962
product price:Â
$
1,528.99
/ea
Free Shipping & Returns
Key Features
Amps
250 A
Type
Ground fault modules
Frame Type
JG
Standards
UL Listed
Voltage Rating
480V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELJBN3250W
- Zoro #
- G916451962
- UPC #
- 78667911896
- Country of Origin
- United States
- Item
- Molded case circuit breaker accessory
- Amps
- 250 A
- Type
- Ground fault modules
- Frame Type
- JG
- Standards
- UL Listed
- Voltage Rating
- 480V AC
- Mounting Style
- Bottom
- Circuit Breaker Poles
- 3
Description
EATON SERIES G MOLDED CASE CIRCUIT BREAKER EARTH LEAkAGE MODULE, JG-FRAME, COMPL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.