Zoro Homepage

Service Entrance Steel Barrier Kit

  • Mfr # SEKF

  • Zoro # G112415324


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Height
10.25 in
Type
Barrier kit
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEKF
Zoro #
G112415324
UPC #
786687033189
Country of Origin
Unknown

Dimensions

Width
6 in
Height
10.25 in
Length
8 in

Details

Type
Barrier kit

Description

Eaton Service Entrance Barrier Kit Has Steel Construction For Added Strength And Durability. It Measures 8-Inch X 6-Inch X 16-Inch And Is Suitable For F-Frame With Sek1/2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.