Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short-Handled Selector Switch

  • Mfr # M22-WRK

  • Zoro # G3632558


product price: $15.99
/ea

Key Features

Size
22.5 mm
Action
Maintained/Maintained
Cam
No Cam Needed
Operator Head Material
Polycarbonate
Bezel Material
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-WRK
Zoro #
G3632558
UPC #
786685281759
Country of Origin
Germany

Dimensions

Size
22.5 mm
Product Height
1.06 in
Product Length/Depth
1.17 in
Product Width
1.17 in
Panel Cutout Diameter
22 mm
Overall Height
1 in
Overall Depth
2.78 in
Overall Width
1 in

Details

Item
Short-Handled Selector Switch
Action
Maintained/Maintained
Cam
No Cam Needed
Operator Head Material
Polycarbonate
Bezel Material
Silver
IP Rating
IP66, IP67, IP69K
Series
M22
Type
Selector switch
Actuator
Knob
Operating Cycles
100,000 operations
Button color
Black
Illumination
Non-illuminated
Certifications
CSA Certified
Bezel
Silver
Environmental rating
IP66, NEMA 4X, NEMA 13
Number Of Positions
4
Compliances
GoST-R
Actuator function
Maintained
Product Name
Eaton M22 modular pushbutton
Operator Illumination
Non-Illuminated
Switch Function @ 1st Position
On
Operator Head Type
Short-Handled Knob
Number of Positions
2
Hazardous Location Specification
Not Rated
Switch Function @ 3rd Position
No Third Position
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Switch Function @ 2nd Position
On

Description

Short-Handled Selector Switch, Maintained/Maintained Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.