Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ShortHandleSelectorSwitch, Blk, 2Pos, 22mm

  • Mfr # M22-WLK-W

  • Zoro # G3634238


product price: $30.99
/ea

Key Features

Size
22.5 mm
Action
Maintained/Momentary
Cam
No Cam Needed
Operator Head Material
Polycarbonate
Bezel Material
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-WLK-W
Zoro #
G3634238
UPC #
786685273921
Country of Origin
Germany

Dimensions

Size
22.5 mm
Product Length/Depth
7 in
Product Height
1.5 in
Product Width
5 in
Overall Depth
2.78 in
Overall Width
1 in
Panel Cutout Diameter
22 mm
Overall Height
1 in

Details

Item
Short-Handled Selector Switch
Action
Maintained/Momentary
Cam
No Cam Needed
Operator Head Material
Polycarbonate
Bezel Material
Silver
IP Rating
IP66, IP67, IP69K
Standards
GoST-R, CCC
Bezel
Silver guarded
Series
M22
Type
Pushbutton
Illumination
Illuminated
Certifications
CSA Certified
Actuator function
Momentary with guard
Operating cycles
5 million
Button color
Red
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Actuator
Extended, button
Compliances
GoST-R
Product Name
Eaton M22 modular pushbutton
Number of Positions
2
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
Switch Function @ 1st Position
On
Operator Head Color
Black
Switch Function @ 2nd Position
On
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Illumination
Non-Illuminated
Operator Head Type
Short-Handled Knob
Switch Function @ 3rd Position
No Third Position
Head Color
White

Description

Short-Handled Selector Switch, Maintained/Momentary Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.