SmartPro 120V 750VA 600W Line-Interactive Sine Wave UPS 1U Rack/Vertical Pre-installed
Mfr # SMART750RM1UN
Zoro # G016480114
product price: $1,199.99
/ea
Free Shipping & Returns
Key Features
Power Rating
750 VA
Wattage
600 W
Outlet Type
NEMA 5-15R
Output Voltage
120 V AC
UPS Type
Line-interactive UPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMART750RM1UN
Zoro #
G016480114
UPC #
37332190734
Country of Origin
Taiwan, Province of China
Details
Power Rating
750 VA
Wattage
600 W
Outlet Type
NEMA 5-15R
Output Voltage
120 V AC
UPS Type
Line-interactive UPS
Mounting
Rack-mountable
Input Voltage
120 V AC
Number of Outlets
6
Description
SmartPro 120V 750VA 600W Line-Interactive Sine Wave UPS 1U Rack/Vertical Pre-installed WEBCARDLX Network Interface USB DB9 Serial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.