SmartPro 1500VA 1500W 208/230V Line-Interactive Sine Wave UPS 8 Outlet Extended Run Network Card
Mfr # SMX1500XLRT2U
Zoro # G716431812
product price:Â $1,170.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
220 V AC
Number of Outlets
8
UPS Type
Line-interactive UPS
Output Voltage
230 V AC
Mounting
Rack/Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMX1500XLRT2U
Zoro #
G716431812
UPC #
37332119216
Country of Origin
China
Details
Input Voltage
220 V AC
Outlet Type
8 x IEC 60320 C13
Number of Outlets
8
UPS Type
Line-interactive UPS
Output Voltage
230 V AC
Mounting
Rack/Tower
Power Rating
1500VA
Backup Time (Half/Full Load)
13.60 Minute/4.90 Minute
Wattage
1500 W
Description
SmartPro 1500VA 1500W 208/230V Line-Interactive Sine Wave UPS 8 Outlet Extended Run Network Card Option LCD USB DB9 2U Rack/Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.