Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SmartPro 1950VA 1950W 120V Line-Interactive Sine Wave UPS 7 Outlet Extended Run Network Card

  • Mfr # SMART2200RMXL2U

  • Zoro # G516431821


product price: $1,568.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line-interactive UPS
Outlet Type
One L5-20R and six 5-20R managed outlets
Power Rating
1950VA
Output Voltage
100 V AC
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART2200RMXL2U
Zoro #
G516431821
UPC #
37332118059
Country of Origin
Philippines

Details

UPS Type
Line-interactive UPS
Outlet Type
One L5-20R and six 5-20R managed outlets
Power Rating
1950VA
Output Voltage
100 V AC
Input Voltage
120 V AC
Mounting
Rack/Tower
Wattage
1950 W
Number of Outlets
7

Description

SmartPro 1950VA 1950W 120V Line-Interactive Sine Wave UPS 7 Outlet Extended Run Network Card Option LCD USB DB9 ENERGY STAR V2.0 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.