SmartPro 3000VA 3000W 208/230V Line-Interactive Sine Wave UPS 10 Outlet Extended Run Network

  • Mfr # SMX3000XLRT2UA

  • Zoro # G516480294


product price: $2,389.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line-interactive UPS
Number of Outlets
10
Output Voltage
230 V AC
Input Voltage
230 V AC
Wattage
2700 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX3000XLRT2UA
Zoro #
G516480294
UPC #
37332181381
Country of Origin
China

Details

UPS Type
Line-interactive UPS
Number of Outlets
10
Output Voltage
230 V AC
Input Voltage
230 V AC
Wattage
2700 W
Backup Time (Half/Full Load)
11.10 Minute/3.90 Minute
Mounting
Rack/Tower
Power Rating
3000 VA

Description

SmartPro 3000VA 3000W 208/230V Line-Interactive Sine Wave UPS 10 Outlet Extended Run Network Card Option LCD USB DB9 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.