Standard Keypad, 4.0in.Dx4.0in.Hx1.0in.W
Mfr # DXG-KEY-LCD
Zoro # G0121409
product price: $138.99
/ea
Free Shipping & Returns
Key Features
For Use With
DG1 Drives
Depth
4.0 in
Width
1.0 in
Height
4.0 in
Mounting Type
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXG-KEY-LCD
Zoro #
G0121409
UPC #
786685888071
Country of Origin
China
Dimensions
Depth
4.0 in
Width
1.0 in
Height
4.0 in
Overall Width
4 in
Overall Height
1 in
Overall Depth
4 in
Details
Item
Standard Keypad
For Use With
DG1 Drives
Mounting Type
Plug-In
Phase
Three
Application
DG1 Keypad
Used For
Replacement Part or Remote Keypad
Mfr. Stock No.
DXG-KEY-LCD
Compatible with Manufacturer Part Number
Mfr. No. DG1-32011FB-C21C,Mfr. No. DG1-32012FB-C21C,Mfr. No. DG1-32017FB-C21C,Mfr. No. DG1-32025FB-C21C,Mfr. No. DG1-32031FB-C21C,Mfr. No. DG1-32048FB-C21C,Mfr. No. DG1-32061FN-C21C,Mfr. No. DG1-32075FN-C21C,Mfr. No. DG1-32088FN-C21C,Mfr. No. DG1-32114FN-C21C,Mfr. No. DG1-32143FN-C21C,Mfr. No. DG1-32170FN-C21C,Mfr. No. DG1-323D7FB-C21C,Mfr. No. DG1-326D6FB-C21C,Mfr. No. DG1-327D8FB-C21C,Mfr. No. DG1-34012FB-C21C,Mfr. No. DG1-34016FB-C21C,Mfr. No. DG1-34023FB-C21C,Mfr. No. DG1-34031FB-C21C,Mfr. No. DG1-34038FB-C21C,Mfr. No. DG1-34046FB-C21C,Mfr. No. DG1-34061FN-C21C,Mfr. No. DG1-34072FN-C21C,Mfr. No. DG1-34087FN-C21C,Mfr. No. DG1-34105FN-C21C,Mfr. No. DG1-34140FN-C21C,Mfr. No. DG1-34170FN-C21C,Mfr. No. DG1-342D2FB-C21C,Mfr. No. DG1-343D3FB-C21C,Mfr. No. DG1-344D3FB-C21C,Mfr. No. DG1-345D6FB-C21C,Mfr. No. DG1-347D6FB-C21C,Mfr. No. DG1-349D0FB-C21C
Description
Standard Keypad, For Use with Series PowerXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.