Zoro Homepage

Starters

  • Mfr # XTAE012B10A012

  • Zoro # G421854760


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact
1NO
Type
Full Vage
Coil Voltage
110/120 V
Series
XT
Motor FLA
9 to 12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTAE012B10A012
Zoro #
G421854760
UPC #
-
Country of Origin
Dominican Republic

Details

Auxiliary Contact
1NO
Type
Full Vage
Coil Voltage
110/120 V
Series
XT
Motor FLA
9 to 12 A

Description

2 HP at 230 VAC 1-Phase, 10 HP at 460/575 VAC 3-Phase, 110 VAC 50 Hz, 120 VAC 60 Hz Coil, 1/3-Phase, 1NO, Open, Full Vage, Non-Reversing, Magnetic Starter

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.