Zoro Homepage

Straight Blade Plug, 6P, 15 A, 600V AC, 4 Pole

  • Mfr # X8653-14P

  • Zoro # G413369715


product price: $53.35
/ea

Key Features

NEMA Plug Configuration
6P
Current Rating
15 A
Voltage Rating
600V AC
Number of Poles
4
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X8653-14P
Zoro #
G413369715
UPC #
-
Country of Origin
Unknown

Details

Item
Straight Blade Plug
NEMA Plug Configuration
6P
Current Rating
15 A
Voltage Rating
600V AC
Number of Poles
4
Connection Orientation
Straight
Housing Color
Black, White

Description

EATON X8653-14P CAM LOK 12A AMPS 600V-AC PLUG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.