Zoro Homepage

Straight Blade Receptacle, 12 A, 600V AC, 4 Pole, 4 Wire

  • Mfr # X8653-15P

  • Zoro # G012935700


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Current Rating
12 A
Voltage Rating
600V AC
Number of Poles
4
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X8653-15P
Zoro #
G012935700
UPC #
-
Country of Origin
Unknown

Details

Item
Straight Blade Receptacle
Current Rating
12 A
Voltage Rating
600V AC
Number of Poles
4
Number of Wires
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.